Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 14, Brown, PR
Mfr # TB192641214
Zoro # G911219734
product price: $189.99
/pr
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Waterproof Yes
- Wide Toe Cap Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192641214
- Zoro # G911219734
- UPC # 197064518500
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Overall Height | 6 in |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB192638, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTGODG-05-XL)
- ANSELL CHEMICAL RESISTANT GLOVES LG 50/BX (MIC93-260L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (IEX-HZI5-04-L)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Gray, Size XL (7072)
- TIMBERLAND PRO Size 9 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Mens PRO(R) Barstow 6" AlloyToe W (TB089647214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 9, Brown, PR (TB189646214)
- TIMBERLAND PRO Miner Boot, W, 4, Black, PR (TB0A5QXJ001)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- NAUTILUS SAFETY FOOTWEAR Size 11 STRATUS SOFT TOE PR, WOMENS PR (N4661-11M)
- Timberland Pro Foot Protection