Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 14, Brown, PR
Mfr # TB192615214
Zoro # G111219787
product price: $199.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 14
- Waterproof Yes
- ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192615214
- Zoro # G111219787
- UPC # 197064518760
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | M |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB192639, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- BRADY Magnetic Drain Cover, 12 In. W, Vinyl (96229)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 7 Yellow 10PK (5150P-7)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19761)
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB192615214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 7-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 12 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-ON CT, WOMENS PR (A7169-7W)
- Timberland Pro Foot Protection