Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 13, Brown, PR
Mfr # TB1A1HQL214
Zoro # G111219732
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 13
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1HQL214
- Zoro # G111219732
- UPC # 197064521890
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB1A1HQL, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hot Surface Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0224-RD_7x5 (LCU3-0224-RD_7x5)
- EAGLE MFG 5 gal Red Stainless Steel Type I Safety Can Flammables (1417)
- RINGERS GLOVES Gloves, XL, PR (167)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A30)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Hiker Shoe, M, 12, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- WOLVERINE Wellington Boots, Composite, 12EW, PR (W10318)
- Timberland Pro Composite Toe Boots and Shoes