Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, M, 13, Brown, PR
Mfr # TB126078242
Zoro # G711376019
Free Shipping & Returns
Not eligible for select promotions
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB126078242
- Zoro # G711376019
- UPC # 197064628353
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 13 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 26078, Toe Cap Material Alloy, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL VISION Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (COUYT)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, S (TRX500-S)
- KLEENGUARD ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs (97780)
- LAKELAND Westex DH FR Shirt, Gray, LG (ISH65DH06-LG)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 10 1/2, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Hiker Boot, M, 11, Black, PR (TB1A2CB8001)
- LACROSSE ZXT Knee Boot 16" Black, 7, PR (267180-7)
- Timberland Pro Foot Protection