Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 12, Brown, PR
Mfr # TB1A1WSB214
Zoro # G411265767
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 12
- Waterproof Yes
- Style Number A1WSB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1WSB214
- Zoro # G411265767
- UPC # 197064544059
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number A1WSB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Black/Yellow, PR (MFG2-04-S)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Orng, XL (J24129)
- TIMBERLAND PRO 8-Inch Work Boot, M, 8, Brown, PR (TB089646214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB192641214)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Size 10 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Timberland Pro Composite Toe Boots and Shoes