Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 12, Brown, PR
Mfr # TB1A1KKS214
Zoro # G610854489
product price: $109.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Width M
- Insulated No
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Size (PRINT) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1KKS214
- Zoro # G610854489
- UPC # 197064525812
- Country of Origin Cambodia
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Kaffe, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB1A1KKS, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 3XL, Yellow/Green/Black, PR (INDI-HAD-07-XXXL)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- HONEYWELL Glovebox Glove, 10-1/2 Size, 32" L, PR (8Y3032A/10H)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO 8-Inch Work Boot, W, 14, Brown, PR (TB147019210)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Boots, Brown (SE4340)
- Timberland Pro Steel Toe Boots