Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 12, Brown, PR
Mfr # TB1A1I4H214
Zoro # G911265762
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 12
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # TB1A1I4H214
- Zoro # G911265762
- UPC # 197064521760
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number A1I4H, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Parking Anytime With Double Arrow Sign, TM016K (TM016K)
- KASK Visor, Polycarbonate, Clear, 4" H (WVI00018-500)
- HONEYWELL SAFETY PRODUCTS Pull Strap Replacements for Models 829001 & 829003 (32-000102-0000)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Black, PR (TB0A1XJP001)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11M (A44UP)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 9-1/2W, PR (89628)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 7 1/2, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11.5M (A44UP)
- NEW BALANCE Athletic Shoe, D, 10, Gray, PR (MIDSPWRGR-10D)
- Timberland Pro Foot Protection