Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 12, Brown, PR
Mfr # TB147015242
Zoro # G210869852
product price: $104.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Metatarsal Guard No
- All-Leather Upper Yes
- Closure Lace Up
- Maximum Heat Rating (PRINT) 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB147015242
- Zoro # G210869852
- UPC # 197064630073
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB147015, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Watch For Falling Material Sign, D622AB (D622AB)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, L, PK1000 (210NW-24PL)
- DOGIPOT Aluminum Pet Waste & Leash Sign, Green (DO87359)
- PETZL Pulley with Fixed Point, 4946 lb., Gold (P45)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB147015242)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB147015242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Oxford Shoe, W, 14, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- Timberland Pro Steel Toe Boots