Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 12, Brown, PR
Mfr # TB0A1XK1214
Zoro # G509984211
product price: $155.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 12
- Waterproof Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1XK1214
- Zoro # G509984211
- UPC # 193393007876
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Size (PRINT) | 12 |
Overall Height | 6 in |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures ASA2185MAT Naptime Fox Indoor or Outdoor Mat; 18 x 27 (ASA2185MAT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- TIMBERLAND PRO Athletic Shoe, W, 10, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- TIMBERLAND PRO Size Yes Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- ARIAT Size 8-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- Timberland Pro Foot Protection