Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 12, Black, PR
Mfr # TB150507001
Zoro # G310869974
original price:
$122.99
12% off
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 12
- Waterproof No
- Style Family 6-Inch Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB150507001
- Zoro # G310869974
- UPC # 197064507856
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB150507, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res glves, A5, 8, 61DD66, PR (11-755VP)
- FIRE-DEX Fire Helmet, Black, Modern (911H714)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Nylon/Spandex (WWX2-04-L)
- TIMBERLAND PRO Hiker Boot, W, 14, Black, PR (TB0A2CB8001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 9 1/2, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB150507001)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A29ZQ214)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- REEBOK Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- Timberland Pro Foot Protection