Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 11, Brown, PR
Mfr # TB189697214
Zoro # G911265618
product price: $158.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 11
- Width M
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189697214
- Zoro # G911265618
- UPC # 197064519514
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 89697, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- HEXARMOR Safety Gloves, PR (2050-L (9))
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (16242-NUV-H701VL)
- NMC Danger Pinch Points Sign - Bilingual (DBA9P)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Black (50507)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Athletic Shoe, 12, Black, PR (TB0A2174001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Size 13 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- CAROLINA SHOE Wrk Boots, Mens, 11, EE, EVA Midsole, 6inH, PR (CA5520)
- Timberland Pro Foot Protection