Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 11, Brown, PR
Mfr # TB0A5P1A214
Zoro # G109984277
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Color Brown
- Size 11
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5P1A214
- Zoro # G109984277
- UPC # 196246837217
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Arm Guard Clip (135587)
- ENDURA Driver, Impact-Resistant, L, 9, PR (378GKGTVBEL)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1076-NA_14x10 (U1-1076-NA_14x10)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- TIMBERLAND PRO Size 9 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Black, PR (TB0A1XJP001)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11.5M (A44UP)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- REEBOK Athletic Shoe, W, 14, Black (RB4050)
- Timberland Pro Foot Protection