Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 11 1/2, Brown, PR
Mfr # TB1A1WSB214
Zoro # G111265784
product price: $123.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 11 1/2
- Waterproof Yes
- Manufacturer-Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1WSB214
- Zoro # G111265784
- UPC # 197064543984
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number A1WSB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- MCR SAFETY Inspection Gloves, Men's S, PK12 (8700S)
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK (PP2BC2)
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Athletic Shoe, M, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO Size 13 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- Timberland Pro Foot Protection