Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 11 1/2, Brown, PR
Mfr # TB192615214
Zoro # G411219838
product price: $199.95
/pr
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 11 1/2
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192615214
- Zoro # G411219838
- UPC # 197064517701
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | M |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB192633, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1942 5.1, Pk25, Material: Adhesive Backed Vinyl (DL145BP25)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 (BIX4HSBL)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 13, Black, PR (TB1A28WF001)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11.5M (A44UP)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO Miner Boot, W, 4, Black, PR (TB0A5QXJ001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB192615214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- Timberland Pro Foot Protection