Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 11 1/2, Brown, PR
Mfr # TB0A42FY214
Zoro # G509984341
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Color Teak
- Size 11 1/2
- Waterproof Yes
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A42FY214
- Zoro # G509984341
- UPC # 196248125381
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Teak, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on White (TZE211)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black/Yellow, 5 ft. L x (CD0035YB)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- TIMBERLAND PRO Size 15 Men's Athletic Shoe Alloy Work Boots, Graphite Nubuck (A1GF6)
- TIMBERLAND PRO Miner Boot, W, 4, Black, PR (TB0A5QXJ001)
- TIMBERLAND PRO Work Boots, Cmp, Mn, 4.5M, 6In, Bn, PR (89697)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11, Black, PR (TB0A5R7K001)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Hiker Shoe, M, 12, Brown, PR (TB0A1ZR1214)
- KEEN Size 9 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- Timberland Pro Composite Toe Boots and Shoes