Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 11 1/2, Black, PR
Mfr # TB1A1Q2W001
Zoro # G911219741
product price: $125.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 11 1/2
- Waterproof No
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1Q2W001
- Zoro # G911219741
- UPC # 197064528387
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Overall Height | 6 in |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number TB1A1Q2W, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-1-PK (7172-1-PK)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L (11-271)
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Oxford Shoe, XW, 10, Brown, PR (TB0A5XXB214)
- TIMBERLAND PRO Size 15 Men's Athletic Shoe Alloy Work Boots, Graphite Nubuck (A1GF6)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB0A1ZRC214)
- KEEN Size 12 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- Timberland Pro Composite Toe Boots and Shoes