Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 10, Brown, PR
Mfr # TB1A1WSB214
Zoro # G411265750
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 10
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1WSB214
- Zoro # G411265750
- UPC # 197064543403
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number A1WSB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (M21-11-427)
- DIXON Air King 4 Lug, FNPT End, 2" (AM28)
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- DURHAM MFG Cabinet, Spill Response, Wall Mount, 30lb. (052-50)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Size 9 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 8 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11W (A44UP)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 8 (XAN9E/9180AP506-08)
- Timberland Pro Composite Toe Boots and Shoes