Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, M, 10, Black, PR
Mfr # TB1A44WN001
Zoro # G411774740
product price: $122.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Gender Men's
- Color Black
- Size 10
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A44WN001
- Zoro # G411774740
- UPC # 197064649426
- Country of Origin Cambodia
- Category Boots and Outdoor
Dimensions
Size | 10 |
Width | M |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A44WN001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1328XL)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- LACROSSE ZXT Knee Boot 16" Black Foam, 9, PR (189010-9)
- Timberland Pro Foot Protection