Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 10, Black, PR
Mfr # TB126036001
Zoro # G711265856
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size 10
- Gender Men's
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB126036001
- Zoro # G711265856
- UPC # 197064625758
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Cut Resist Gloves, M, Blk/Salt Pepper, PR (98236)
- MELLOW WALK SAFETY Size 10.5 Womens Combat Boot Steel Work Boot (429139BLK105)
- ACCUFORM SAFETY SIGN FIRE DEPARTMENT MEXG550RL (MEXG550RL)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XS (CM2010)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Wellington Boot, M, 13, Brown, PR (TB0A1XFX214)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A1ZVF214)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- Timberland Pro Plain-Toe Work Boots and Shoes