Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 10 1/2, Brown, PR
Mfr # TB152562214
Zoro # G910936724
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Insulated No
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB152562214
- Zoro # G910936724
- UPC # 197064506446
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB152562, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XL)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Scratch (48-73-2101)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, M, 1 Pair (48M)
- SEGOMO TOOLS 27 Piece 6MM 1/4 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER14)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8 1/2, Brown, PR (TB165016713)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB147028210)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- Timberland Pro Steel Toe Boots