Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 10 1/2, Black, PR
Mfr # TB150507001
Zoro # G110869860
original price:
$122.99
12% off
new price: $107.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 10 1/2
- Waterproof No
- Puncture-Resistant Sole (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB150507001
- Zoro # G110869860
- UPC # 197064506644
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB150507, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RZ INDUSTRIES RZ Mask Filters - F1 Standard Active Carbon, 3 pack (82798)
- ALLEGRO INDUSTRIES Sensitivity Solution, Saccharin, PK6 (2040-11K)
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Yel, Met, PK10 (2RMU5)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Athletic Shoe, W, 10, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A2297214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Oxford Shoe, XW, 10, Brown, PR (TB0A5XXB214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A1XK1214)
- WOLVERINE 6-Inch Work Boot, M, 10, Brown, PR (W191077)
- Timberland Pro Foot Protection