Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 10 1/2, Black, PR
Mfr # TB0A1XJP001
Zoro # G309984541
product price: $150.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 10 1/2
- Waterproof Yes
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1XJP001
- Zoro # G309984541
- UPC # 193393007579
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- ZORO SELECT Barricade Tape, Caution, 3 in Wide, 300 ft Long, 2 mil Thick, Plastic, Yellow/Black (16100)
- FAME FABRICS Cobbler, F12, Black (18181)
- TIMBERLAND PRO Work Boots, Mens, 7-1/2, M, Lace Up, Brown, PR (92641)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A42GN001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Black, PR (TB0A42GN001)
- AVENGER SAFETY FOOTWEAR Size 7.5 BLADE 6 EYE AT, MENS PR (A320-7.5W)
- Timberland Pro Foot Protection