Shop All Shears, Pruners & Loppers
Timber Tuff
Timber Tuff TMB-75ATJ All-in-One Deluxe Adjustable Timberjack
Mfr # TMB-75ATJ
Zoro # G404063080
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timber Tuff
- MFR # TMB-75ATJ
- Zoro # G404063080
- UPC # 732393005040
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Timber Tuff is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.
Features- Wheels for easy portability
- Double hook handles for larger logs
- Hook is adjustable for logs up to 18"-20"
- Features a peavey, timberjack, and cant hook-all in one
- Fiberglass handle
- Dimension: 9" H x 10" W x 55" L
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit Blade Retaini (791-180014B)
- MTD Shortblock Ac3.2 (753-06674)
- OREGON Dual Element Air Filter (30-401)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- TIMBER TUFF Timber Tuff TMW-30 4 ft. Long Cant Hook (TMW-30)
- TIMBER TUFF Rope Saw for High Limbs (TMW-80)
- TIRE SAVER Tire Saver 90415 15 in. Park Smart Tire Saver Ramps for 13-26 in. Tire; Set of 4 (90415)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit, EXTRA M18 FUEL Blower AND Glasses (2825-21PS, 2724-20, 48-73-2020)
- FELCO One-Hand, Pruning Shear (FELCO 9)
- SCOTTS 10'' Corded Electric Pole Saw with 113'' Telescoping Pole PS45010S - 120V 8.0 Amp (228PS45010S)
- JAMESON FG Series 6-foot Extension Pole, 2-pack (FG-6-2PK)
- Timber Tuff Shears, Pruners & Loppers