Shop All Chainsaws
Timber Tuff
Timber Log Peeler
Mfr # TMW-58
Zoro # G5082275
product price: $178.31
/ea
Free Shipping & Returns
$178.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shop By Closeouts
- Accessory Type Timber Log Peeler
- Product Type Timber Log Peeler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timber Tuff
- MFR # TMW-58
- Zoro # G5082275
- UPC # 732393005156
- Country of Origin China
- Category Chainsaws
Details
Item | Timber Log Peeler |
Shop By | Closeouts |
Accessory Type | Timber Log Peeler |
Product Type | Timber Log Peeler |
Description
Timber Log Peeler, Product Type Timber Log Peeler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Multi-Purpose Netting, 2 ft.X25 ft., Blk (889522A)
- CHAPIN Straight Brass Extension 24In. (6-7720)
- A & I PRODUCTS Gasket Kit, Water Pump 7" x7" x0.2" (A-1930196)
- GARDEN WEASEL EDGER-CHOPPER RED 38""H (91714)
- TIMBER TUFF Portable Saw Mill, For 36" Chain Saw (TMS-36)
- TIMBER TUFF Chainsaw Buddy (TMW-31)
- TIMBER TUFF Lumber Cutting Guide (TMW-56)
- TIMBER TUFF Portable Saw Mill, For 20" Chain Saw (TMS-20)
- TIMBER TUFF Timber Beam Cutter (TMW-57)
- TIMBER TUFF Timber Tuff CS-BWM Upright Bench Mount Electric Chainsaw Chain Sharpener (CS-BWM)
- FISHER-PRICE - DISNEY PIXAR Boss Industrial CW-D3 4- Way Wedge Gas Log Splitters (CW-D3)
- Timber Tuff Chainsaws