Shop All Probing Tools
Timber Tuff
Log Grapple, 2.2 ft. L, Steel Handle
Mfr # TMW-54
Zoro # G3361541
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 12
- Handle Material Steel
- Log Size 2 to 22 in
- Overall Length 2.2 ft
- Application Arborist, Forestry, Wood Product Production
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timber Tuff
- MFR # TMW-54
- Zoro # G3361541
- UPC # 732393004760
- Country of Origin China
- Category Probing Tools
Dimensions
Log Size | 2 to 22 in |
Overall Length | 2.2 ft |
Details
Number of Teeth | 12 |
Handle Material | Steel |
Item | Log Grapple |
Application | Arborist, Forestry, Wood Product Production |
Product Type | Log Grapple |
Material | Steel |
Description
This Timber Tuff Log Grapple is an essential tool for forestry and arborist work. With a steel handle, the tool provides you with strength and durability when handling logs. It has 12 teeth measuring 2 to 22 in., which can grip logs up to 2 ft. in diameter. The log grapple's overall length is 2.2 ft., which gives you more control while working with logs of different sizes. If you need a reliable logging grapple for your next project, the Timber Tuff Log Grapple is what you need on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0-8" Range, 1-1/2" Jaw D, SS (1311-8CAL)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC18)
- WESTWARD Combination Wrench, 2-1/8", SAE, 12 pt. (54RZ03)
- WESTWARD Slim Taper File, American, 6 In L (1NFT9)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- GEMTOR Firefighter Tool, Plastic (559-1)
- NUPLA Fire Beater/Swatter, Ergonomic Handl, 60In (6894243)
- LEATHERHEAD TOOLS NY Hook, 2 ft. Black Powder Coat, w/ Chisel End (NYH-2)
- Timber Tuff Probing Tools