Shop All Coffee and Tea
Tim Hortons
K-Cup Pods Original Blend, PK24 PK
Mfr # 1281
Zoro # G902683681
product price: $18.35
/pk 24, $0.76/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Original Blend
- Coffee Roast/Tea Type Medium
- Net Weight 0.88 lbs
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tim Hortons
- MFR # 1281
- Zoro # G902683681
- UPC # 63209112813
- Country of Origin Canada
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Original Blend |
Coffee Roast/Tea Type | Medium |
Net Weight | 0.88 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Description
The signature flavor of our own unique blend of 100% Arabica beans, roasted with care to deliver the consistent taste of Tim Hortons® every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERSHEYS KISSES Special Dark Chocolate Candy, Party Pack, 32.1 oz Bag (13462)
- ATLAS METAL Thermostat (1096)
- HATCO Transformer 120Vsec:480Pri 50Va (02.17.053.00)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, 4XL (81959)
- TIM HORTONS Coffee, 8.88 oz Net Wt, Ground, PK24 (1279)
- TIM HORTONS Coffee, 8.88 oz Net Wt, Ground, PK24 (1281)
- EIGHT OCLOCK Original Coffee K-Cups, PK96 PK (6405)
- CAFE ESCAPES Coffee, 11.76 oz Net Wt, Ground, PK24 (6812)
- KRAFT FOODS COFFEE, ROAST, ORIGINAL (KRF04648CT)
- COFFEE BEAN & TEA LEAF French Roast 2.5 oz Fraction Packs, PK18 PK (013310)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK80 (FG014601RV)
- Tim Hortons Coffee and Tea