Shop All Coffee and Tea
Tim Hortons
K-Cup Pods Dark Roast, PK24 PK
Mfr # 1279
Zoro # G102683658
product price: $18.35
/pk 24, $0.76/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Dark Roast
- Coffee Roast/Tea Type Dark
- Net Weight 0.88 lbs
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tim Hortons
- MFR # 1279
- Zoro # G102683658
- UPC # 63209112790
- Country of Origin Canada
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Dark Roast |
Coffee Roast/Tea Type | Dark |
Net Weight | 0.88 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Description
Made with 100% Arabica beans, this premium blend is roasted with care to deliver a rich and full flavored dark roast coffee, with a smooth finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Adapter Stem 3/4 Lh Nl Brs Rc (73569)
- AMERICAN METALCRAFT Pizza Peel, Brown, 26 In. (2512)
- PRIME-LINE 3/16 in. Offset Screen Clips with Screws, Black Plastic 12 Pack (L 5720)
- GREEN MOUNTAIN COFFEE Coffee, House Blend, 2.5 oz., PK50 (4493)
- TIM HORTONS Coffee, 8.88 oz Net Wt, Ground, PK24 (1279)
- TIM HORTONS Coffee, 8.88 oz Net Wt, Ground, PK24 (1281)
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (192719)
- NATIONAL COFFEE ROASTERS Donut Shop Coffee Pods, Dark Roast, 15/Box (NCR8599961590)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag, 6PK (SBK12523486CT)
- AUTHENTIC DONUT SHOP BLEND Donut Shop Original Roast, 1.5 oz Fraction Packs, PK42 PK (RI5600)
- BIGELOW Tea, Bigelow Green Tea, PK64 (30568)
- Tim Hortons Beverages