Shop All Coffee and Tea
Tim Hortons
Coffee, 8.88 oz Net Wt, Ground, PK24
Mfr # 1279
Zoro # G705310432
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Dark Roast
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Net Weight 8.88 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tim Hortons
- MFR # 1279
- Zoro # G705310432
- UPC # 063209112790
- Country of Origin Canada
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Dark Roast |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
Net Weight | 8.88 oz |
For Use With | Keurig K-Cup System |
Beverage Package Style | Pod |
Beverage Format | Ground |
Package Weight | 0.37 oz |
Product Type | Coffee |
Sub-Brand | Tim Hortons(R) |
Description
Coffee, Net Weight 8.88 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.37 oz, Sub-Brand Tim Hortons(R), Beverage Flavor Dark Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Ir Burner 27 X 5 Steel (00-414854-00001)
- GOOD COOK Measuring Cups White 4Pc (19860)
- ALLPOINTS Contactor 2P 40/50A 120V (441077)
- ALLIANCE GSKT DR UW50-85 NEOPRENE BLACK (F170145)
- HAIN CELESTIAL GROUP. Celestial Seasonings Caffeine-Free Herbal Tea, Lemon Zinger, Single Cup Bags, 25/Box (CST031010)
- SANKA Coffee Sanka Instant 2 oz., PK12 (00043000793329)
- BOTANICARE Pure Blend Tea 1Gal (HGC732635)
- STARBUCKS Coffee, Pike Place, 1 lb Bag, 6PK (12411954)
- 1850 Coffee, Trailblazer, Dark Roast, Ground, 12 oz Bag (60515EA)
- TAZO Tazo Earl Grey Hot Tea, PK144 (00794522200801)
- STARBUCKS Sumatra Coffee K-Cups, Sumatran, K-Cup, PK24 PK (12434953)
- Tim Hortons Coffee and Tea