Shop All Cut-Resistant Sleeves
Tilsatec
Gloves, Cut/Fr Sleeve 2XL, PR
Mfr # TTP351-KC1-G14-011
Zoro # G3825410
product price: $24.35
/pr
Sold in multiples of 12 for $292.20
$292.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP351-KC1-G14-011
- Zoro # G3825410
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Markr, City Water, Gn, 2-1/2to7-7/8 In, 5655-II (5655-II)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 18" x 21.75", Side (447104100)
- GEC Global Industrial Plastic Chain Barrier, 2inx50'L, Red (50005-50GL)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP880DP-24-TS)
- TILSATEC Cut Resistant Sleeve, 20 In. (TTP850-20-TS)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP880DP-18-TS)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP850-18-TS)
- TILSATEC Cut Resisnt Right Sleeve with Thumbhole (TTP469)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP850-24-TS)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (15-21KVBK18)
- Tilsatec Cut-Resistant Sleeves