Shop All Cut-Resistant Sleeves
Tilsatec
Cut Resistant Sleeve, 18 In.
Mfr # TTP880DP-18-TS
Zoro # G5261934
product price: $5.30
/ea
$5.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A7
- Color Green, Yellow
- Cut-Resistant Material Aramid
- Sleeve Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP880DP-18-TS
- Zoro # G5261934
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A7 |
Color | Green, Yellow |
Cut-Resistant Material | Aramid |
Sleeve Material | Aramid |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI/ISEA, ASTM |
Suggested Use Environment | Not Specified |
Cuff Style | Knitted |
Application | Protection against cut hazards |
Material | Aramid |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Puncture Level | 0 |
Shop By | Closeouts |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A7, Sleeve Style Sleeve with Thumbhole, Color Green, Yellow, Standards ANSI/ISEA, ASTM, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101)
- RIVER CITY Luminator™ 3-Piece Rain Suits, Large, Fluorescent Orange (2013RL)
- MSA SAFETY Automated Test System, 12"Hx8"Lx6-1/2"W (10128627)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP880DP-24-TS)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP850-24-TS)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP850-18-TS)
- TILSATEC Cut Resistant Sleeve, 20 In. (TTP850-20-TS)
- TILSATEC Cut Resisnt Right Sleeve with Thumbhole (TTP469)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, XL, PR (2042-XL (10))
- HEXARMOR Sleeve, Gripped, A6, 18" L, S, Gray/Green (2044-S (7))
- Tilsatec Abrasion & Cut Resistant Clothing