Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 12PK
Mfr # TTP250-090
Zoro # G5220494
product price: $92.39
/pk 12, $7.70/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Size 9
- Size 9
- Color Green
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP250-090
- Zoro # G5220494
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 2, Standards ASTM, ANSI/ISEA, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDC)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Double Face, CELCR2RN (CELCR2RN)
- ZORO SELECT 2" (#8, 51 mm.) x 125 ft. Red Plastic Chain (50105)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP203-100)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 12PK (TTP208-110)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP230-WYH-110)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, L, PR (TTP230KG-9)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP203-080)
- HEXARMOR Safety Gloves, 11 1/5 in, Left n Right, PR1 (4073-XXXL (12))
- Tilsatec Gloves & Hand Protection