Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, XL, 1 PR
Mfr # TNATTP230CR+FR
Zoro # G5731828
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A6
- Size XL
- Glove Coating Material Uncoated
- Color Orange/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tilsatec
- MFR # TNATTP230CR+FR
- Zoro # G5731828
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Driver Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Uncoated |
Color | Orange/White |
Coating Material | Uncoated |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (AK1815/O/9)
- BRADY Empty Drum Warning Label, 4 In. H, PK100 (814LS)
- 2W INTERNATIONAL High Viz Rain Parka, Large, Lime, Class 3 (736C-3 L)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP203-080)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 12PK (TTP030PU-070)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK (TTP060NBR-090)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 6, 12PK (TTP060NBR-060)
- TILSATEC Cut-Resistant Glove, Cut Level A6, L, PK12 (TTP060-09)
- TILSATEC Cut Resistant Gloves, A8 Cut Level, Uncoated, 8, 12PK (TTP350-080)
- HONEYWELL Gloves, PR (42-322BO/8M)
- Tilsatec Cut-Resistant Gloves