Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, L, 1 PR
Mfr # TNATTP230CR+FR
Zoro # G5731846
original price:
$20.05
12% off
new price: $17.49
/pr
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Color Orange/White
- Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TNATTP230CR+FR
- Zoro # G5731846
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Driver Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Uncoated |
Color | Orange/White |
Coating Material | Uncoated |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Glove Hyflex 11-727 Cut Resist Sz S (11727R00S)
- WERNER Full Body Harness, Vest Style, XL (H331004)
- LITHONIA LIGHTING ExtSgn EmLt, Thermop, Nic Cad, LED, 4.3W (LHQM LED R)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP203-090)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, L, PR (TTP230KG-9)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 12PK (TTP208-110)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 12PK (TTP030PU-080)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941B)
- Tilsatec Cut-Resistant Gloves