Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 7, 1 PR
Mfr # TTP203-070
Zoro # G5220573
product price: $26.59
/pr
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 7
- Color Yellow
- Glove Coating Material Uncoated
- Palm Material leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP203-070
- Zoro # G5220573
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Glove Length | 9" |
Length | 9" |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 3, Standards ASTM, ANSI/ISEA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- SUPERIOR GLOVE Sleeve 18", L, Yellow, PR (KFGCMT18TH)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- GRID WALLET Gunmetal Aluminum Wallet with Money Clip (ALUGM-CLIP)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP203-090)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP203-100)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP203-080)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- TILSATEC Cut Resistant Gloves, A8 Cut Level, Uncoated, 8, 12PK (TTP350-080)
- TILSATEC Cut-Resistant Glove, Cut Level A6, L, PK12 (TTP060-09)
- MILWAUKEE TOOL Demolition Gloves - XXL (48-22-8734)
- Tilsatec Cut-Resistant Gloves