Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 11, 1 PR
Mfr # TTP203-110
Zoro # G5265662
original price:
$28.33
6% off
new price: $26.59
/pr
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 11
- Color Yellow
- Glove Coating Material Uncoated
- Palm Material leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP203-110
- Zoro # G5265662
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 10-1/4" |
Length | 10-1/4" |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 3, Standards ASTM, ANSI/ISEA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP CE Gloves, White, 12" L, PR (97-520/12)
- EDGE EYEWEAR Polarized Safety Glasses, Amber Mirror Anti-Scratch, Polarized (TSK-XL215)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex (901)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP203-090)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP203-080)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 7, 1 PR (TTP203-070)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 1 PR (TTP045NBR-B-A5-090)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 12PK (TTP060NBR-100)
- TILSATEC Cut-Resistant Glove, Cut Level A6, L, PK12 (TTP060-09)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 19L416, PR (61CV54)
- Tilsatec Gloves & Hand Protection