Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK
Mfr # TTP060NBR-090
Zoro # G5219882
original price:
$146.62
9% off
new price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 9
- Color Green/Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP060NBR-090
- Zoro # G5219882
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 9-1/4" |
Length | 9-1/4" |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level 3, Standards ASTM, ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- ULTRATECH Drum Spill Deck, 22 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (1086)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474D11 (474D11)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 1 PR (TTP045NBR-B-A5-090)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 12PK (TTP060NBR-100)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 7, 1 PR (TTP203-070)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- TILSATEC Cut-Resistant Glove, Cut Level A6, L, PK12 (TTP060-09)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8913B)
- Tilsatec Gloves & Hand Protection