Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 1 PR
Mfr # TTP091SNF-KG-090
Zoro # G7385364
product price: $16.15
/pr
Sold in multiples of 12 for $193.80
$193.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 9
- Glove Coating Material Foam Nitrile
- Color Black/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP091SNF-KG-090
- Zoro # G7385364
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Foam Nitrile |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- ALLEGRO INDUSTRIES 37Mm Lead Cassette 50Box (9804-14)
- STRANCO Reflective Letter Label, W, 2-1/2in H, PK25 (RUM200-W-YB)
- TILSATEC Cut Resistant Gloves, A8 Cut Level, Uncoated, 6, 1 PR (TTP410B-060)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 12PK (TTP030PU-100)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK (TTP060NBR-090)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 8, 1 PR (TTP065L-080)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 9, 1 PR (TTP065L-090)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 6, 1 PR (11-435)
- Tilsatec Gloves & Hand Protection