Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 6, 12PK
Mfr # TTP060NBR-060
Zoro # G5219925
original price:
$160.80
17% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Size 6
- Size 6
- Color Green/Gray
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tilsatec
- MFR # TTP060NBR-060
- Zoro # G5219925
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Glove Length | 7-3/4" |
Length | 7-3/4" |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level 3, Standards ASTM, ANSI/ISEA, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- NMC Visitor Spec Dispenser (ASG-D)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 8 gal. (27608)
- GENUINE JOE Brush Tip Scraper Mat, Black, 36" W x 60" L (70381)
- TILSATEC Cut Resistant Gloves, A8 Cut Level, Uncoated, 6, 1 PR (TTP410B-060)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, XL, PR (TTP230KG-10)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP203-100)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- TILSATEC Cut Resistant Gloves, A8 Cut Level, Uncoated, 8, 12PK (TTP350-080)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 9, 1 PR (TTP065L-090)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, M (BW4000)
- Tilsatec Cut-Resistant Gloves