Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 3XL, 1 PR
Mfr # TTP045NBR-B-120
Zoro # G4363591
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Nitrile
- Color Black/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP045NBR-B-120
- Zoro # G4363591
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Foam Nitrile |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Entrance Mat, Black, 3 ft. W x 5 ft. L (224)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (6JF98)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10014241)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, L, PR (TTP230KG-9)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP203-080)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 6, 12PK (TTP060NBR-060)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- TILSATEC Cut Resistant Gloves, A8 Cut Level, Uncoated, 8, 12PK (TTP350-080)
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, Medium (Size 8), 1 Pair (70-765)
- Tilsatec Gloves & Hand Protection