Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 12PK
Mfr # TTP060NBR-100
Zoro # G5219916
original price:
$146.62
7% off
new price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Size 10
- Size 10
- Color Green/Gray
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP060NBR-100
- Zoro # G5219916
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 9-3/5 in |
Length | 9-3/5" |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level 3, Standards ASTM, ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black (910)
- OCCUNOMIX Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size One Size Fits Most (V450-02)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- VIKING Rain Bib Overall, Green, XL, 1 Pocket, Nylon (U6330PG-XL)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP203-090)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP230-WYH-110)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 6, 12PK (TTP060NBR-060)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- MAGID CutMaster Aramax XT AX150 Lightweight Gloves Cut Level 5, 12PK (AX150-8)
- Tilsatec Cut-Resistant Gloves