Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 1 PR
Mfr # TTP045NBR-B-A5-100
Zoro # G7385540
product price: $11.19
/pr
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 10
- Glove Coating Material Foam Nitrile
- Color Black/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP045NBR-B-A5-100
- Zoro # G7385540
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Foam Nitrile |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RT110AF)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (N484)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 10, 1 PR (TTP065L-100)
- TILSATEC Cut-Resistant Glove, Cut Level A6, L, PK12 (TTP060-09)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 12PK (TTP060NBR-100)
- TILSATEC Cut Resistant Gloves, A8 Cut Level, Uncoated, 8, 12PK (TTP350-080)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK (TTP060NBR-090)
- ANSELL LightDuty Multi-Purpose Gloves, Size 9, PR (11-819)
- Tilsatec Gloves & Hand Protection