Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 12PK
Mfr # TTP030PU-070
Zoro # G4364090
product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Palm Material Polyurethane
- Color Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tilsatec
- MFR # TTP030PU-070
- Zoro # G4364090
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 8.75 in |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 24V (LP3PL-024G)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- ANSELL 12-1/2" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-200)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 12PK (TTP030PU-100)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK (TTP060NBR-090)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 8, 1 PR (TTP065L-080)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP203-110)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A9, PR (29-0910B/8M)
- Tilsatec Gloves & Hand Protection