Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK
Mfr # TTP030PU-110
Zoro # G4364057
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Palm Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tilsatec
- MFR # TTP030PU-110
- Zoro # G4364057
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Standard Hump Rack, 100 Ft x 1-1/2In (1420-3)
- ALLEGRO INDUSTRIES Filtration Panel, Hanson, 125 psi (9874MR)
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR (4JD72)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 12PK (TTP030PU-100)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 12PK (TTP030PU-070)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 7, 1 PR (TTP203-070)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 9, 1 PR (TTP065L-090)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 12PK (TTP208-110)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, XL, PR (TTP230KG-10)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4081-L (9))
- Tilsatec Gloves & Hand Protection