Shop All Aprons
Tilsatec
Apron, 36inLx24inW, Gray, L, RhinoGuard(TM)
Mfr # TTP470
Zoro # G9467157
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Rhinoguard
- Length 36 in
- Width 24 in
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 24 in |
Size | L |
Size (Length x Width) | 36 in x 24 in |
Overall Length | 36 in |
Named Size | L |
Details
Item | Apron |
Color | Gray |
Material | Rhinoguard |
Closure Type | Ties |
ANSI/ISEA Abrasion Level | 2 |
Number of Pockets | 0 |
ANSI/ISEA Cut Level | A5 |
ANSI/ISEA Puncture Level | 5 |
Standards | ANSI 105-2011 |
Seam Style | Serged Edge |
Features | Extreme Levels of Puncture, Cut, Liquid and Flame Resistance |
Application | Aerospace, Assembly, Automotive Industry, Construction, Glass Manufacturing, Metal Fabrication, Stamping, Utilities |
Garment Type | Apron |
Waist Closure | Ties |
Water-Resistant | Yes |
Description
Apron, ANSI/ISEA Cut Level A5, Waist Closure Ties, Material Rhinoguard, Length 36 in, Width 24 in, Color Gray, Size L, Standards ANSI 105-2011, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 5, Application Aerospace, Assembly, Automotive Industry, Construction, Glass Manufacturing, Metal Fabrication, Stamping, Utilities, Features Extreme Levels of Puncture, Cut, Liquid and Flame Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D726)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-M)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 200 PK (312-1261)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (477477)
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack (1N866)
- UNCOMMON THREADS Classic Bib Apron Purple (3000-1800)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, White, OSFM (BLSH-HDS-HYNI-AP1W)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 36 In. L, 24 In. W (A02CRC24X36)
- TOP DOG Die Cut Apron, 45", 6 mil, Green (80012)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- Tilsatec Aprons