Shop All Welding Screens
Tillman
XLarge Welding Cape Sleeve
Mfr # 6221XL
Zoro # G0630047
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Sleeve Size XL
- Material Cotton
- Color Green
- Heat Protection Type Flame Resistance, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6221XL
- Zoro # G0630047
- UPC # 608134622046
- Country of Origin Mexico
- Category Welding Screens
Dimensions
Size | XL |
Sleeve Size | XL |
Details
Material | Cotton |
Color | Green |
Item | Welding Cape Sleeve |
Heat Protection Type | Flame Resistance, Welding |
Description
Welding Cape Sleeve, Color Green, Heat Protection Type Flame Resistance, Welding, Material Cotton, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Standard Duty, TOUGH LOCK Series (403-14-30)
- ARC-ZONE Red-Grey, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRT)
- TORO Nozzle 570 Side 4'X30' (53873)
- PARKER TORCHOLOGY Bernard Style Swan Neck Assembly, 350A Q-Gun, 45D (PQT3-45)
- TILLMAN Welding Jacket XL (3280-XL)
- TILLMAN Welding Curtain, Blue, Vinyl, 6 ft W, 6 ft H (604R66)
- TILLMAN Tilman Protective Legging, PR (530CL)
- TILLMAN Welding Screen, Blue, Vinyl, 6 ft. W, 8 ft H (604-1068)
- TILLMAN Lg Grn Fr Cape (6221L)
- TILLMAN Cape Sleeves and Bib XXL (3221-202X)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- Tillman Welding Screens