Shop All Welding Jackets
Tillman
Xl Lth Spats W/, PR
Mfr # 527CLXL
Zoro # G1381759
Sold in multiples of 5 for $245.75
$245.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cowhide
- Size XL
- Heat Protection Type Welding
- Features Hook and Loop Closure, Metal Insert On Top Of Foot Can Be Shaped To Fit Over Shoe
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 527CLXL
- Zoro # G1381759
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | XL |
Details
Item | Xl Lth Spats W/ |
Material | Cowhide |
Heat Protection Type | Welding |
Features | Hook and Loop Closure, Metal Insert On Top Of Foot Can Be Shaped To Fit Over Shoe |
Color | Brown |
Leather Process | Split |
Garment Type | Spats |
Leg Closure | Hook-and-Loop |
Leather Grade | Standard |
Ankle Closure | Hook-and-Loop |
Includes Internal Support | No |
Includes Boot Covers | Yes |
Description
Ankle Closure Hook-and-Loop, Color Brown, Features Hook and Loop Closure, Metal Insert On Top Of Foot Can Be Shaped To Fit Over Shoe, Heat Protection Type Welding, Includes Boot Covers Yes, Xl Lth Spats W/, Leg Closure Hook-and-Loop, Material Cowhide, Size XL, Leather Grade Standard, Leather Process Split, Garment Type Spats, Includes Internal Support No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1/2" x 6", Clear, 50/Case (LH101)
- BRADY Notice Tag 5 3/4 in Height, English (87003)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +3.0 Diopters, Black Frame, Unisex, 1 Pair (19892)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- TILLMAN Xl 30Inblue Jkt W/Lth Slvs (9230XL)
- TILLMAN Welding Jacket, 30" L, Green/Gray, 4XL (96304X)
- TILLMAN Green Jacket size XL (6230XL)
- TILLMAN Green Jacket size (6230WCL)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Green Coat size XL (6250XL)
- STEINER Welding Jacket, Black, Cotton, L (1160-L)
- Tillman Welding Protection