Shop All Leather Driver's Gloves
Tillman
XL Grain Cow, Ps Drvrs Glv-Cd, PR
Mfr # 1421-XL
Zoro # G3135846
product price: $15.89
/pr
Sold in multiples of 24 for $381.36
$381.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl
- Thumb Style Keystone
- Glove Back Material Grain Cowhide Leather
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1421-XL
- Zoro # G3135846
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | Xl |
Details
Item | Leather Gloves |
Color | Pearl |
Thumb Style | Keystone |
Glove Back Material | Grain Cowhide Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Closure Type | Pull Strap |
Application | Construction Sites, Wind Energy, Demolition and Salvage, Airports, Road Construction, Farming and Agriculture, Shipyards, Utility Crews, Railway And Metro Workers |
Cuff Style | Leather Rolled |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety ZLink Tear Off Lens, Pack of 50 (16-811)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-9)
- TILLMAN Leather Drivers Gloves, Cowhide, M, 1 Pair (1414M)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1400L)
- TILLMAN Md Split Cow Drvrs Glv-Cd, PR (1405M)
- TILLMAN Sm Grain Cow Drvrs Glv-Cd, PR (1424S)
- TILLMAN VF, Drvrs Glove, Split Cow, L, 34DE10, PR (1414LVM)
- TILLMAN Leather Drivers Gloves, Cowhide, L, 1 Pair (1414L)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: M, 12 Pairs/PK (I2822/M)
- Tillman Leather Driver's Gloves