Shop All Heat Resistant Gloves
Tillman
XL 14In Flextra Mitt, PR
Mfr # 995XL
Zoro # G1381460
Sold in multiples of 4 for $209.80
$209.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Suggested Use Environment Not Specified
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 995XL
- Zoro # G1381460
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | Xl |
Details
Item | Xl 14In Flextra Mitt |
Suggested Use Environment | Not Specified |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Plastic Spintec Retrofit Kit (S24-194)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- SAFE HANDLER Lifting Support Weight Belt, XX-Large, Black (BLSH-ES-2XL-2LB)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- TILLMAN Tillman 990 High Heat Glove, Xl (990XL)
- TILLMAN 18Oz Chore, Gauntlet, PR (1640)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Medium (7015396)
- IRONCLAD PERFORMANCE WEAR XL Black Gauntlet Cuff Heat Resistant Gloves (HW6X-05-XL)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, S, Black, PR (CXG-L10 LRG)
- MCR SAFETY E Weight Limited Flammability, L, PK12 (9432GFR)
- WELLS LAMONT Glove Flame Retardant Yel/Bro (625)
- Tillman Heat Resistant Gloves