Shop All Welding Jackets
Tillman
Welding Jacket, Cotton, Green, S
Mfr # 623036S
Zoro # G506427810
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Passes ASTM F6413 Flame Test D6413-10
- Garment Type Jacket
- Leather Grade Standard
- Material Cotton
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 623036S
- Zoro # G506427810
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Length | 36 in |
Size | S |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cool, Comfortable and Washable, Designed for Light Duty Welding Only, Inside Pocket, Maintains Flame Resistance for upto 50 Home Washings at 145 Degrees F or 25 Commercial Washings upto 165 Degrees F, Must Keep Clean to Ensure Protection, Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners, Snap Front and Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLD STEP Stair Tread Cover, Black, 48 in. W, Alum (407NT20048110)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-6-B)
- NEVS CMA Hourly IV Tubing Label - I.V. Set 24 Hours 15/16" x 3" White w/Red (NTUBE-24)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Small (PWGFRJS)
- Tillman Welding Jackets