Shop All Welding Jackets
Tillman
Welding Jacket, Cotton, Green, L
Mfr # 623036L
Zoro # G106427760
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Heat Protection Type Welding
- Closure Type Snaps
- Passes ASTM F6413 Flame Test D6413-10
- Garment Type Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 623036L
- Zoro # G106427760
- UPC # 608134633004
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Length | 36 in |
Size | L |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cool, Comfortable and Washable, Designed for Light Duty Welding Only, Inside Pocket, Maintains Flame Resistance for upto 50 Home Washings at 145 Degrees F or 25 Commercial Washings upto 165 Degrees F, Must Keep Clean to Ensure Protection, Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners, Snap Front and Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (12 pair) (48-73-8954B)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Green Jacket size 2X (62302X)
- TILLMAN Welding Jacket, 30" L, Green/Gray, 4XL (96304X)
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- Tillman Workwear and Protective Clothing